Grade 8, 5/8"-11 Hex Head Tap Bolt, Zinc Yellow Steel, 4 in L, 5 PK

  • Mfr # U04114.062.0400

  • Zoro # G4454737


product price:  $9.29
/pk 5, $1.86/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.062.0400
Zoro #
G4454737
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4 in
Head Width
15/16 in
Thread Length
4"
Head Height
27/64 in
Min. Thread Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04114.062.0400 is a Hex Head Tap Bolt, an essential fastener tool with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. It adheres to the ASME B18.2.1 dimensional standards for potential compatibility with various industrial applications.

  • Fastener Length: With a 4-inch length from under the head to the end of the screw, this bolt is designed for insertion into materials.
  • Finish: The Zinc Yellow finish is intended to provide corrosion resistance and aesthetic appeal.
  • Globally Sourced: Sourced globally from different manufacturers providing a variety of options.
  • Material & Grade/Class: Constructed from steel with Material Grade/Class suggestive of a Grade 8 level which may be appropriate for certain industrial applications.
  • Tensile Strength: Possesses a tensile strength rating up to 150,000 psi suggesting potential use in heavy-duty tasks.
  • Thread Direction & Style: Features right-hand thread direction that typically tightens clockwise; its fully-threaded style extends along its entire length which could make it applicable in varied types of industrial settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products