1/2 " Drive Impact Socket Standard Socket, black oxide, 1/2" Drive, 32mm Size
Mfr # 34282
Zoro # G4463033
product price:Â $27.35
/eaKey Features
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Output Type
Hex
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34282
Zoro #
G4463033
UPC #
025141342826
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
32mm
Overall Length
3 1/2 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Output Type
Hex
Impact Rated
No
Material
Alloy Steel
Features
Corrosive Tested Tough Resistant
Drive Type
Square
Category Type
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.