45° Lateral Wye Fitting, 304 Stainless Steel, 1 in NPT, Class 3000, 3.5 in Length

  • Mfr # 2000300612

  • Zoro # G4465800


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000300612
Zoro #
G4465800
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Outside Diameter
1 3/4 in
Overall Length
3 1/2 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Item
45 Degree Lateral
Fittings Sub-Category
Laterals
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME B16.11, ASME SA182
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
45 Degrees Lateral
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Class
Class 3000
Material Grade
304
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Gender
Female
Maximum Operating Pressure
3000 psi
Fitting Side A Type
NPT
Fitting Side B Type
NPT

Description

The ZORO SELECT - 2000300612 is a 45 Degree Lateral stainless steel pipe fitting designed to connect a branch line to a main pipe run at a 45° angle, facilitating a 45-degree branch connection in piping systems. It is constructed from 304 stainless steel. Material: 304 stainless steel. Intended for use in piping systems conveying natural gas, non-potable water, or oil, in compliance with applicable standards. This fitting accommodates pipes and threads sized at 1 inch nominal diameter and features three female NPT threaded connections for joining compatible piping. Key Features:

  • Constructed from 304 stainless steel material grade for strength and corrosion resistance.
  • Three female NPT threaded connections (side A, B, and C) with a nominal size of 1 inch and 11 1/2 pipe threads per inch.
  • Rated for a maximum operating pressure of 3000 psi at 100 Degrees F, classified as Class 3000.
  • Overall length measures 3 1/2 inches with each connection having an outside diameter of 1 3/4 inches.
  • Meets standards LF2 ASME B16.11 and SA182 for material and dimensional specifications.
  • Designed for use within a temperature range of -20 Degrees to 100 Degrees F.
  • Threaded sealing surfaces do not include pre-applied thread sealant, and no separate sealing component is included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.