2 in 316 Stainless Steel Socket Weld Union, Class 3000, Female-Female

  • Mfr # 4001301718

  • Zoro # G4465986


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4001301718
Zoro #
G4465986
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Hex Size
4 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
3 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 15/16 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Union
Standards
ASME SA182, MSS SP-83
Fittings Sub-Category
Unions
Number of Holes
0
Temp. Range
-20 Degrees to 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Color
Silver
Maximum Operating Pressure
3000 psi
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Seal
No
Class
Class 3000

Description

This stainless steel pipe union is a three-piece mechanical fitting designed to connect two pipe ends, allowing for assembly and disassembly without rotating the pipes. Constructed from corrosion-resistant stainless steel, the sealing capability is rated to withstand up to 3000 psi at 100°F, in compliance with MSS SP83 and SA182.

Key Features:

  • Material: 316 Stainless Steel for corrosion resistance and durability
  • Application: Compatible with Natural Gas, Non-Potable Water, and Oil systems within the rated pressure and temperature specifications
  • Shape: Union shape enabling connection/disconnection
  • Connection Type: Socket Weld, with female and male genders on sides A and B
  • Fitting Schedule/Class: Class 3000, indicating the pressure rating
  • Standard: MSS SP83, SA182 for compliance
  • Max Pressure: 3000 psi at 100°F
  • Overall Length: 3 3/8 in
  • Material Grade: 316
  • Fitting Side A & B: Female connections with nominal size 2 in
  • Fitting Side B Outside Diameter: 2 15/16 in
  • Fits with 2 in pipes and fittings, operating temperature range: -20°F to 100°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.