1/2" NPT 316 SS Union Class 6000

  • Mfr # 1000601718

  • Zoro # G4466071


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000601718
Zoro #
G4466071
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Hex Size
2 1/4 in
Overall Length
2 1/4 in
Fitting Side B Outside Diameter
1 7/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 100 Degrees F
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 6000
Standards
ASME SA182, MSS SP-83
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
NPT
Color
Silver
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Material Grade
316
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Class
Class 6000

Description

The ZORO SELECT - 1000601718 is a 316 stainless steel union designed to join two 1/2-inch pipe ends with female NPT connections on both sides, allowing them to be connected or disconnected without rotating the pipes. Three-piece design is rated to withstand pressure up to 3000 psi at 100°F and is intended for use with natural gas, non-potable water, and oil piping systems per MSS SP83 and SA182. It is rated for a maximum operating pressure of 3000 psi at 100 degrees Fahrenheit and complies with MSS SP83 and SA182 standards. Temperature range: -20 to 100°F. Key Features:

  • Material: 316 stainless steel for corrosion resistance.
  • Connection Type: Female NPT threads on both sides with 14 threads per inch.
  • Nominal Pipe Size: 1/2 inch on both Side A and Side B.
  • Pressure Class: Class 6000 with maximum operating pressure of 3000 psi @ 100°F.
  • Overall Length: 2 1/4 inches and hex size of 2 1/4 inches for wrench engagement.
  • Color: Silver finish consistent with stainless steel.
  • Does not include pre-applied thread sealant or sealing components.
  • For use with natural gas, non-potable water, and oil piping systems per MSS SP83 and SA182.
  • Standards: Meets MSS SP83 and SA182 specifications.
  • Temperature range: -20 to 100°F.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.