3/4 in NPT 316 Stainless Steel Union, Class 3000, Female-Female, 2 1/4 in Length

  • Mfr # 1500301718

  • Zoro # G4466117


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500301718
Zoro #
G4466117
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Hex Size
2 1/4 in
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 7/16 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Union
Number of Holes
0
Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME SA182, MSS SP-83
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Type
NPT
Color
Silver
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Class
Class 3000
Material Grade
316

Description

The ZORO SELECT - 1500301718 is a stainless steel pipe union designed to join two 3/4-inch pipe ends with female NPT threaded connections on both sides. Constructed from 316 stainless steel, this three-piece fitting (body, nut, and mating seat) allows for connection or disconnection without rotating the pipes, facilitating maintenance or replacement. It is rated for a maximum operating pressure of 3000 psi at 100 degrees Fahrenheit and compatible with natural gas, non-potable water, and oil applications within a temperature range of -20 to 100 degrees Fahrenheit. The union meets MSS SP83 and SA182 standards.

Key Features:

  • Material: 316 stainless steel
  • Fitting type: Union with female NPT connections on both sides
  • Nominal pipe size: 3/4 inch
  • Pressure rating: Class 3000, max 3000 psi @ 100°F
  • Suitable for natural gas, non-potable water, and oil
  • Temperature range: -20°F to 100°F
  • Hex size: 2 1/4 inches across flats for wrenching
  • Overall length: 2 1/4 inches
  • Color: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.