2" Socket Weld 304 SS Union Class 3000

  • Mfr # 4001301712

  • Zoro # G4466187


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001301712
Zoro #
G4466187
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Hex Size
4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
3 3/8 in
Fitting Side B Outside Diameter
2 15/16 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
ASME SA182, MSS SP-83
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Unions
Temp. Range
-20 Degrees to 100 Degrees F
Number of Holes
0
Specific Pipe Fitting Shape
Union
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Material Grade
304
Class
Class 3000
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
3000 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket

Description

This stainless steel pipe union meets standard industrial coupling functions for connecting and disconnecting pipe ends. Made from Type 304 stainless steel, it is designed for compatibility within specified piping systems and functions as a mechanical seal within rated pressure and temperature ranges.

Key Features:

  • Constructed from Type 304 stainless steel
  • Pressure rating of 3000 psi at 100°F
  • Rated for use with socket weld connections within 3000 psi pressure class
  • Female connection with a nominal size of 2 inches on each end
  • Overall length measuring 3 3/8 inches
  • Rated for Class 3000 piping systems
  • Standard compliance with MSS SP83 and SA182 standards
  • Rated for operation within -20°F to 100°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.