1/2 in NPT 304 Stainless Steel Union, Female x Female, Class 3000, 2 in Length

  • Mfr # 1000301712

  • Zoro # G4466327


product price:  $60.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000301712
Zoro #
G4466327
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1 3/4 in
Pipe Size
1/2"
Overall Length
2 in
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Number of Holes
0
Standards
ASME SA182, MSS SP-83
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Unions
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Class
Class 3000
Maximum Operating Pressure
3000 psi
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Material Grade
304
Color
Silver

Description

This stainless steel pipe union is a three-piece mechanical fitting designed to connect two pipe ends while allowing disconnection without pipe rotation. Made from corrosion-resistant stainless steel grade 304, it provides a pressure-tight seal suitable for industrial, sanitary, and high-temperature piping systems within specified conditions. The union is rated for operation at pressures up to Class 3000 and is compatible with threaded NPT connections, making it suitable for applications requiring frequent maintenance or system adjustments.

Key Features:

  • Application compatible with Natural Gas, Non-Potable Water, and Oil systems within specified parameters.
  • Constructed from basic pipe fitting material: Metal, specifically stainless steel grade 304.
  • Fitting class rated at Class 3000, indicating high pressure capacity.
  • Connection type: NPT (National Pipe Thread), with NPT female threads on Side A and Side B.
  • Nominal Pipe Size: 1/2 inch on both sides, with Side B outside diameter of 1 3/16 inches.
  • Overall length of the union: 2 inches.
  • Standard compliance includes MSS SP83 and SA182 standards.
  • Designed to operate within a temperature range of -20°F to 100°F.
  • Does not include thread sealant or sealing components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.