Dry Lubricant, General Purpose, H1 Food Grade, 10 oz, Aerosol Can

  • Mfr # 01716

  • Zoro # G4474425


product price:  $11.79
/ea

Key Features

Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Container Size
16 oz
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01716
Zoro #
G4474425
UPC #
078827017167
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz.

Details

Item
General Purpose Dry Lubricant
Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
Primary Additive
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Lubricant Color
Colorless
Odorless
No
Flammability
Flammable
Series
LPS Food Grade Silicone Dry Film w/ Detex
Sub-Category
Food Safe Lubricants
Container Type
Aerosol Can
Max. Operating Temp.
500 Degrees F
Lubricant Film
Dry
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.64 to 0.66
Standards
FDA Regulation 21 CFR 178.3570 for Incidental Food Contact, NSF Registration #113815
Chemical Base
Silicone
Color
Colorless
VOC Content
96.1 %
Application
Prevents Galling of Pipe Threads When Threading Into Coupling or Junction Box
Net Weight
10 oz.
Lubricant Type
Silicone Lubricant
Min. Operating Temp.
-50 Degrees F
Flash Point
1.4 Degrees F
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Lubricant Additives
Silicone
Lubricant Base Material
Silicone
Operating Temp. Range
-50 Degrees to 500 Degrees F
Net Fill
10 oz
Post-Application Film
Dry
Primary Additives
No Additives
Base Lubricant
Silicone
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Aerosol Container Delivery Method
Wide Spray
Odor
Not Odorless
Container Capacity
16 oz

Description

General Purpose Lubricant, Dry, LPS, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 96.1 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 1.4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.