Solid State Relay, 3 Phase, Surface, SCR

  • Mfr # B53TP25CH

  • Zoro # G4476202


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Input Voltage
90 to 140V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B53TP25CH
Zoro #
G4476202
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.45 in
Body Width
4.09 in
Body Depth
3.2 in
Body Height
3.2 in
Overall Depth
1.45 in

Details

Item
Solid State Relay
Electrical Phase
3
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Input Voltage
90 to 140V AC
Input Power Consumption (Burden)
0.8VA
Standards
CE Certified, UL Listed
Contact Form - Relay
(3) SPST-NO
Case Color
Gray
Includes
Thermal Pad
Finger Safe
Yes
Relay Turns On At
Zero Crossing
Switch Configuration
Form A
Current Type
AC
Output Voltage Range
48 to 530V AC
Maximum Output Current with Heat Sink
25 A
Output Switching Mode
Zero Crossing
Series
53TP Series
Maximum Output Current without Heat Sink
Not Recommended

Description

Solid State Relay, Heat Sink Not Included, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, UL Listed, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 3.2 in, Body Height 3.2 in, Body Width 4.09 in, Case Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.