Single Shank Ball, 303 SE/304, Size 5/32

  • Mfr # MS20664C5

  • Zoro # G4492923


product price:  $4.39
/ea

Key Features

Material
303SE/304 Stainless Steel
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
Cable Size
5/32 in
Overall Length
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS20664C5
Zoro #
G4492923
UPC #
736791029097
Country of Origin
United States

Dimensions

Cable Size
5/32 in
Overall Length
39/64 in
After Swage Dia.
3/8 in
Ball Height
15/64 in
Ball Diameter
27/64 in
Swaged Outside Diameter
3/8 in
Compatible Rope Diameter
5/32 in
Shank Diameter
25/64 in

Details

Item
Single Shank Ball
Material
303SE/304 Stainless Steel
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
Fitting Style
Single Shank Ball
Compatible Rope Material
Stainless Steel

Description

Single Shank Ball, Compatible Rope Diameter 5/32 in, Compatible Rope Material Stainless Steel, Ball Diameter 27/64 in, Shank Diameter 25/64 in, Ball Height 15/64 in, Swaged Outside Diameter 3/8 in, Material Stainless Steel, Overall Length 39/64 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.