Digital Industrial Pressure Gauge, 0 to 1000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L1000#-

  • Zoro # G4503931


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551N1NAM02L1000#-
Zoro #
G4503931
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.48 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Batteries
Case Material
ABS Polycarbonate
Display
LCD
Features
Protective Boot
Resolution
0.100 psi
Calibration Certificate
No
Socket Material
316L Stainless Steel
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Memory Storage
No
Peak Hold
Yes
Case Color
Black
Display Units
5 Digit
Powered By
Battery
Number of Display Digits
5
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
CE Certified, UL 61010-1
Display Screen Type
LCD
Case Construction
Welded Joint
Memory Features
Min/Max
Battery Run Time
2,000 hr
Mounting Orientation
Upright Only
Includes Batteries
Batteries Included
Display Range
0 to 1,000 psi, 0 to 2,036 in Hg, 0 to 2,307.7 ft H2O, 0 to 5,172 cm Hg, 0 to 6.895 Mpa, 0 to 68.95 bar, 0 to 6,895 kPa, 0 to 70.31 kg/sq cm
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Case Shape
Round
Rubber Boot Color
Black
Accuracy Grade
NIST OR equiv. NMI
Display Resolution
0.1 psi
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Number of Display Lines
2
Primary Display Units
psi
Compatible Process Media
Wide Variety of Pressure Media
Includes Rubber Boot
Yes
Vibration Resistance
MIL-STD-20G; Method 201A
Low Battery Indicator
Yes
Keypad Material
Polycarbonate
Auto-Shutoff
No
Includes Mounting Hardware
No
Burst Pressure
8,000 psi
Adjustable Set Points
No
Accuracy Grade Gauge Type
Process
Process Temperature Range
-4 Degrees to 140 Degrees F
Sensor Material
17-4 Stainless Steel
Primary Display Range
0 to 1,000
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Non-Sparking
No
Backlit Screen
No
Power Source
Battery
Languages
English
Temperature Error
0.04% Degrees F
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Sensor Type
CVD Strain Gauge
Bar Graph
20 Segments
Weatherproof
No
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Number of Batteries Required
2
IP Rating
IP67
Pressure Measurement - Maximum
1,000 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-4 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
5 Digit
Includes Low Battery Indicator
Low Battery Indicator

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.