Mechanics Gloves, Clarino Synthetic Leather Palm, 10, Black
Mfr # MG-P05-010
Zoro # G4509181
product price:Â $22.89
/prKey Features
Color
Black
Palm Material
Clarino Synthetic Leather
Application
Vending Machine Packaging, Utility, Mechanical Work
Palm Construction
Clarino Synthetic Leather
Back Material
Spandex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-P05-010
Zoro #
G4509181
UPC #
781513618486
Country of Origin
Multiple
Dimensions
Glove Size
10
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Clarino Synthetic Leather
Application
Vending Machine Packaging, Utility, Mechanical Work
Palm Construction
Clarino Synthetic Leather
Back Material
Spandex
Lining
Tricot
Closure Type
hook-and-loop
Finger Style
Full
Knuckle Padding Material
Padded Spandex
Sold As
Pair
Minimum Temperature
Not Rated
Glove Palm Material
Clarino Synthetic Leather
Knuckle Protection Material
Padded Spandex
Description
Mechanics Gloves, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.