
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S211YF02N5EG5
Zoro # G4519176
product price: $183.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211YF02N5EG5
Zoro #
G4519176
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
DIN
Coefficient of Volume (Cv)
6.7
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S211YF02N5EG5 is a 2-way pilot operated diaphragm solenoid valve rated for operation with media: air, gas, water, light oil within the specified media compatibility. Its operation relies on an energized coil shifting a diaphragm to open or close the flow path. Constructed with a brass body and NBR seal material, this valve features a 3/4 inch nominal pipe size with NPT inlet and outlet connections. Maximum fluid temperature rating: 180°F.
Key Features:
- Body Material: Brass
- Seal Material: NBR (Buna-N)
- Valve Type: Diaphragm, 2-Way
- Operation Type: Pilot Operated
- Nominal Pipe Size: 3/4 in
- Orifice Diameter: 3/4 in
- Inlet and Outlet Connection Type: NPT
- Coefficient of Volume (Cv): 6.7
- Maximum fluid temperature rating: 180°F
- Media compatibility: Air, Gas, Water, Light Oil
- Electrical Connections: DIN
- Coil Insulation Class: F
- Rated voltages: 120 VAC 60 Hz; 110 VAC 50 Hz
- Minimum differential pressure: 4 psi
- Maximum differential pressure: 150 psi (Water, Light Oil), 200 psi (Air/Inert Gas)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.