
Solenoid Valve, 2-Way, 1 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S711YF02N9FG9
Zoro # G4519368
product price: $229.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S711YF02N9FG9
Zoro #
G4519368
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
DIN
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
13
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S711YF02N9FG9 is a diaphragm-type, pilot-operated solenoid valve designed for controlling the flow of air, gas, light oil, and water. It features a 1-inch nominal pipe size with NPT inlet and outlet connections. The valve operates with a coil insulation class F and is rated for fluid temperatures up to 180°F. Its flow coefficient (Cv) is 13, indicating the volumetric flow capacity through the valve. The valve is electrically configured with a DIN connection and rated for 110 V at 50 Hz and 120 V at 60 Hz.
Key Features:
- Body Material: Brass
- Seal Material: NBR (Buna‐N)
- Valve Ways: 2-Way
- Orifice Diameter: 1 in
- Operating Pressure Differential Minimum: 8 psi
- Maximum Operating Pressure Differential: 150 psi for water and light oil, 200 psi for air/inert gas
- Operation Type: Pilot Operated
- Electrical Connections: DIN
- Coil Insulation Class: F
- Rated for 110 V at 50 Hz and 120 V at 60 Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.