
Solenoid Valve, 2-Way, 1 in Pipe Size, 120V/60V, 110V/50V, Zero Differential, Diaphragm, Brass, NBR
Mfr # S201YF02N5FG9
Zoro # G4519456
product price: $390.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S201YF02N5FG9
Zoro #
G4519456
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
DIN
Coil Insulation Class
F
Coefficient of Volume (Cv)
11
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
100 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
100 (AC), 100 (DC)
Description
The GC VALVES S201YF02N5FG9 is a 2-way, pilot-operated solenoid valve constructed with a brass body. It features a 1-inch nominal pipe size and orifice diameter, providing a flow coefficient (Cv) of 11 for fluid control. Media: Air, Gas, Water, Light Oil; maximum fluid temperature rating: 180°F. Its design includes a diaphragm type mechanism and uses NBR seal material for internal sealing. The valve operates with electrical connections in a DIN configuration and is rated for voltage inputs of 120V/60Hz and 110V/50Hz.
Key Features:
- Body Material: Brass
- Valve Type: Zero Differential, Diaphragm
- Valve Ways: 2-Way
- Nominal Pipe Size: 1 in
- Orifice Diameter: 1 in
- Flow Coefficient (Cv): 11
- Coil Insulation Class: F
- Electrical Connections: DIN
- Seal Material: NBR
- Operation Type: Pilot Operated
- Maximum Fluid Temperature: 180°F
- Media: Air, Gas, Water, Light Oil
- Inlet/Outlet Connection Type: NPT
- Operating Pressure Differential Minimum: 0 psi
- Operating Pressure Differential Maximum 100 psi (Water, Light Oil)
- Voltage: 120V/60Hz, 110V/50Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.