
Solenoid Valve, 2-Way, 1 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211GF02T2FG9
Zoro # G4519569
product price: $561.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211GF02T2FG9
Zoro #
G4519569
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
Conduit
Body Material
Brass
Coefficient of Volume (Cv)
13
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S211GF02T2FG9 is a pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass body and a diaphragm valve type, incorporating a 1-inch orifice and nominal pipe size for fluid passage. The valve uses an energized coil with Class F insulation for operation and supports electrical connection via conduit. It is suitable for applications requiring remote and automated flow control with Inlet: NPT; Outlet: NPT.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Nominal Pipe Size: 1 in
- Orifice Diameter: 1 in
- Valve Ways: 2-Way
- Seal Material: PTFE
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Operating Pressure Differential Minimum: 5 psi
- Maximum operating differential: 200 psi for air or inert gas; 150 psi for water; 150 psi for light oil
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Rated for operation at nominal voltages of 120 V / 60 Hz or 110 V / 50 Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.