Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK

  • Mfr # 02000

  • Zoro # G4519606


product price:  $98.29
/pk 6, $16.38/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Scott Essential
Roll Width
8 in
Sheet Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02000
Zoro #
G4519606
UPC #
-
Country of Origin
Multiple

Dimensions

Roll Width
8 in
Sheet Width
8 in
Sheet Size
8 in x 950 ft
Sheet Length
Continuous
Core Dia.
1.75 in
Roll Length
950 ft
Package Size
6

Details

Item
Paper Towels
Paper Towel Type
Hardwound
Color
White
Product Series
Scott Essential
Number of Sheets
Continuous
Ply
1 Ply
Proprietary/Universal
Universal
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Material
Paper
Compatible Mfg. Model Number
09995, 09996, 48857
Application
General Purpose
Recycled Content
0.7
Features
Absorbent, Nonperforated, Non-chlorine Bleached, Unscented

Description

Roll Towel White,PK6, Hardwound, White, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 950 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 40AY40, 60HW10, 60HW11, Compatible Mfg. Model Number 09995, 09996, 48857, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.