
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, FKM
Mfr # S211YF02K4EG5
Zoro # G4520506
product price: $245.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211YF02K4EG5
Zoro #
G4520506
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
FKM
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Coefficient of Volume (Cv)
6.7
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S211YF02K4EG5 is a 2-way diaphragm solenoid valve constructed with a brass body and FKM seal material. It operates as a pilot-operated valve, using an energized coil to control the opening and closing of the valve orifice. The valve supports fluids including air, gas, water, and light oil, with a nominal pipe size and orifice diameter of 3/4 inch. Rated for operation within a maximum fluid temperature of 230°F.
Key Features:
- Body Material: Brass
- Seal Material: FKM
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Nominal Pipe Size: 3/4 in
- Orifice Diameter: 3/4 in
- For Media: Air, Gas, Water, Light Oil
- Fluid Temperature - Maximum: 230°F
- Coefficient of Volume (Cv): 6.7
- Operating Pressure Differential - Minimum: 4 psi
- Operating Pressure Differential Air/Inert Gas - Maximum: 200 psi (AC), 150 psi (DC)
- Operating Pressure Differential Light Oil - Maximum: 150 psi (AC), 100 psi (DC)
- Operating Pressure Differential Water - Maximum: 150 psi (AC), 100 psi (DC)
- Electrical Connections: DIN
- Coil Insulation Class: F
- Voltage: 120 V at 60 Hz; 110 V at 50 Hz
- Inlet Connection Type: NPT
- Outlet Connection Type: NPT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.