Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.0625 in Thick, 3/8 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 66252843175

  • Zoro # G4521176


product price:  $3.65
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252843175
Zoro #
G4521176
UPC #
662528431751
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Zirconia Alumina
Series
BlueFire
Maximum Operating Speed
25,465 RPM
Specification
BLUE FIRE
Diamond Knockout
No
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Compatible Tool Type
Cut-Off Tool, Die Grinder
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Stainless Steel, Steel, Series BlueFire, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products