Shop NORTON ABRASIVES
See all product information
Create Account
Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide, 36 Grit
- Mfr # 66252841215
- Zoro # G309754311
product price:Â
$
3.49
/ea
Sold in multiples of 250 for
$872.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66252841215
- Zoro #
- G309754311
- UPC #
- 662528412156
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Details
- Item
- Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 36
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- Gemini RightCut
- Maximum Operating Speed
- 10,185 RPM
- Specification
- GEMINI TYPE 01
- Connector Type
- Unthreaded Hole
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Stainless Steel, Steel
Description
Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Gemini RightCut, Wheel Type Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.