
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S711GF24N9EG5
Zoro # G4521389
product price: $139.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S711GF24N9EG5
Zoro #
G4521389
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
Conduit
Coil Insulation Class
F
Coefficient of Volume (Cv)
6.7
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S711GF24N9EG5 is a 2-way, pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil. It uses an energized coil to actuate a diaphragm mechanism that opens or closes the flow path. This valve supports remote and automated operation, offering a flow coefficient (Cv) of 6.7 for managing fluid transfer with a nominal pipe size of 3/4 inch. It is built with a brass valve body and sealed with NBR material, suitable for fluid temperatures up to 180°F.
Key Features:
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Connections: NPT inlet and outlet
- Nominal Pipe Size: 3/4 in
- Orifice Diameter: 3/4 in
- Body Material: Brass
- Seal Material: NBR (Buna-N)
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Voltage: 24V/50V to 60V
- Maximum Fluid Temperature: 180°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Flow Coefficient (Cv): 6.7
- Operating Pressure Differential Minimum: 8 psi
- Maximum Operating Pressure Differential: 200 psi for air/inert gas, 150 psi for light oil and water
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.