
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass
Mfr # S211YF24V5EG5
Zoro # G4521425
product price: $185.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211YF24V5EG5
Zoro #
G4521425
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Coefficient of Volume (Cv)
6.7
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.