
Solenoid Valve, 2-Way, 1 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S211GF02N4FG9
Zoro # G4521757
product price: $532.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211GF02N4FG9
Zoro #
G4521757
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
Conduit
Coefficient of Volume (Cv)
13
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211GF02N4FG9 is a 2-way pilot-operated solenoid valve with a brass body and a diaphragm design. It controls fluids including air, gas, light oil, and water, with an orifice diameter of 1 inch and a nominal pipe size of 1 inch. The valve has a flow coefficient (Cv) of 13 and features NPT inlet and outlet connections. Voltage rating: 120V/60 Hz; 110V/50 Hz. It uses conduit electrical connections.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Orifice Diameter: 1 in
- Nominal Pipe Size: 1 in
- Flow Coefficient (Cv): 13
- Electrical Connections: Conduit
- Voltage Rating: 120V/60 Hz; 110V/50 Hz
- Coil Insulation Class: F
- Fluid Temperature Maximum: 180°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Seal Material: NBR
- Connection Types: NPT Inlet and Outlet
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: 200 psi for Air/Inert Gas (AC), 150 psi for Light Oil and Water (AC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.