
Solenoid Valve, 2-Way, 1 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S211YF02N5FG9
Zoro # G4521784
product price: $390.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211YF02N5FG9
Zoro #
G4521784
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
DIN
Coil Insulation Class
F
Coefficient of Volume (Cv)
13
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S211YF02N5FG9 is a 2-way diaphragm solenoid valve constructed with a brass body and NBR seal material. It operates using a pilot-operated mechanism to control the flow of fluids and gases including air, gas, light oil, and water. The valve supports a nominal pipe size of 1 inch with NPT inlet and outlet connections. Electrical connection is provided via a DIN type interface, rated for operation with 120 V, 60 Hz or 110 V, 50 Hz supplies. The coil insulation class is rated F, fluid temperature rating: maximum 180°F (82°C).
Key Features:
- Valve Type: Diaphragm, 2-Way configuration
- Body Material: Brass
- Seal Material: NBR (Buna-N)
- Orifice Diameter: 1 inch
- Inlet/Outlet Connection: NPT
- Operating Pressure Differential Minimum: 5 psi
- Operating differential pressure maximum: 200 psi for Air/Inert Gas; 150 psi for Light Oil; 150 psi for Water
- Coil Insulation Class: F
- Fluid Temperature Rating: maximum 180°F (82°C)
- Media Compatibility: Air, Gas, Water, Light Oil
- Electrical Connections: DIN
- Electrical supply: 120 V, 60 Hz; 110 V, 50 Hz
- Flow Coefficient (Cv): 13
- Operation Type: Pilot-Operated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.