Butterfly Valve, 2" PVC/EPDM, Lever Handle

  • Mfr # BYCS1020E1LGA

  • Zoro # G4538143


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYCS1020E1LGA
Zoro #
G4538143
UPC #
610377145701
Country of Origin
China

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Handle Length
8.66 in
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Temp. Range
40 to 140 Degrees F
Liner Material
EPDM
Standards
ASTM D 1784, ISO 5211
Number of Bolt Holes
4
Disc Material
PVC
Handle Material
PVC
Seal Material
EPDM
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
120
Stem Material
410 Stainless Steel
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Number of Stop Positions
8
Number of Flange Bolt Holes
4
For Media
Water
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.