Dielectric Union, 1/2In, FIP x FBP, 250 psi

  • Mfr # 1/2 LF3003

  • Zoro # G4538335


product price:  $36.79
/ea

Key Features

Pipe Fitting Material
Lead Free Brass, Steel
Fitting Connection Type
FIP x FIP
Pipe Size - Pipe Fitting
1/2"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 LF3003
Zoro #
G4538335
UPC #
098268430295
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1-5/8"
Overall Length
2 1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Dielectric Union
Pipe Fitting Material
Lead Free Brass, Steel
Fitting Connection Type
FIP x FIP
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
FIP x FIP
Basic Pipe Fitting Material
Metal
Gasket Material
Buna-N
Nut Material
Zinc-Plated Galvanized Steel
Insulator Material
Polysulfone
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Maximum Operating Pressure
250 psi
Fitting Side B Gender
Female
Color
Brass
Low Lead Compliance Level
Compliant
Dielectric Union Lead Free Designation
Lead-Free
Fitting Side B Material
Steel
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Material
Brass
Application
Non-Potable Water, Steam
Temp. Range
33 Degrees to 180 Degrees F
Fitting Side A Gender
Female

Description

Dielectric Straight, Brass, Zinc Plated, Steel, Brass, 1/2 in, Female, Threaded, 1/2 in, 2 1/4 in, Female, Threaded, Insulator Material Polysulfone, Gasket Material NBR, Nut Material Steel, Class Not Applicable, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 1/4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.