90 Degree Elbow Brass Male Elbow, 90 Degrees, 3/8 in Male NPT X 3/8 in Male NPT

  • Mfr # VS1204P-6

  • Zoro # G4538947


product price:  $5.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS1204P-6
Zoro #
G4538947
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Fitting Length
1-3/32"
Fitting Length
1 3/32 in
Overall Length
1 1/16 in
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Male Elbow, 90 Degrees
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1000 psi
Standards
SAE J530, SAE J531
Material Grade
C37700
Color
Brown
Application
Natural Gas, Non-Potable Water, Oil, Steam
Includes Seal
No
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Thread Sealant Type
Vibra-Seal(R)
Fitting Side B Type
NPT
Max. Steam Pressure
1,000 psi
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
NPT

Description

90 Degrees Elbow, Brass, C37700, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.