Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM-RT.6AVSE
Zoro #
G4540514
UPC #
662679985011
Country of Origin
France
Dimensions
Drive Size
1/4 in
Overall Length
7/8 in
Socket Depth
Standard
Tip Size
6mm
Details
SAE or Metric
Metric
Number of Points
6
Material
Hardened Steel
Item
Insulated Socket Bit
Finish
Orange Plastic
Standards
Up To 1000VAC or 1500VDC
Bit Style
Hex
Drive Type
Square
Description
Insulated Socket Bit, Tip Size 6mm, Overall Length 7/8 in, Drive Size 1/4 in, Socket Depth Standard, Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.