Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT

  • Mfr # V7-1Z19E9

  • Zoro # G4543131


product price:  $5.99
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
25 A 1/2 HP 125 V, 250 V or 277 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V7-1Z19E9
Zoro #
G4543131
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Depth
0.4"
Height
0.63"
Overall Height
0.63 in
Overall Width
1.14 in
Body Depth
0.4 in
Body Width
1.14 in
Mounting Hole Diameter
1/8 in
Body Height
0.63 in
Overall Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
25 A 1/2 HP 125 V, 250 V or 277 V
Contact Form- Switches
SPDT
Over Travel
0.05 in
Differential Travel
0.01 in
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Contact Form
1NO/1NC
Max. Pretravel
0.047 in
Terminal Type
Quick Connect
Voltage Rating
250VAC
Type of Actuator
Pin Plunger
Standards
CSA, ENEC, RoHS, UL Listed
Current Rating
25A
Series
V7
Operating Force
7.9 oz.
Watertight - Snap Action Switch
No
Housing Material
PCT Polyester Thermoplastic
Release Force
0.7 ozf
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
AC Contact Rating
25 A @ 125 V
Operating Force - Maximum
7.9 ozf
Body Material
Polyester
Operating Temperature - Maximum
365 Degrees F
Pretravel
0.047 in
Electrical Connection
Quick Connect
Center Mounting Hole Distance
0.88 in
Operating Temperature - Minimum
-40 Degrees F
Overtravel
0.05 in
Actuator Style
Plunger
Differential Travel - Maximum
0.01 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 25 A 1/2 HP 125 V, 250 V or 277 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.