Brass Hex Head Plug, MNPT, 3/8" Pipe Size

  • Mfr # VS218P-6

  • Zoro # G4551845


product price:  $3.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS218P-6
Zoro #
G4551845
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Fitting Length
25/32"
Pipe Size (Fittings)
3/8"
Pipe Fitting Length
25/32"
Hex Size
11/16"
Overall Length
3/4 in
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Head Plug
Specific Pipe Fitting Shape
Hex Head Plug
Max. Pressure
1000 psi
Standards
SAE J530, SAE J531
Temp. Range
-65 Degrees To 250 Degrees F
Material Grade
C36000
Magnetic
No
Includes Pre-Applied Thread Sealant
Yes
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
1,000 psi
Plug Drive Style
Hex
Maximum Operating Pressure
1,000 psi
Thread Sealant Type
Vibra-Seal(R)
Plug Construction
Cored
Includes Seal
No

Description

Hex Head Plug, 3/8 in Nominal Pipe Size, Brass, C36000, Male NPT, 3/4 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.