Butterfly Valve, 3", PVC/EPDM, Gear Operated

  • Mfr # BYCS1030E1GGA

  • Zoro # G4554173


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BYCS1030E1GGA
Zoro #
G4554173
UPC #
610377145794
Country of Origin
China

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Nominal Valve Size
3 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
4
Disc Material
PVC
Temp. Range
40 to 140 Degrees F
Liner Material
EPDM
Standards
ASTM D 1784, ISO 5211
Seal Material
EPDM
Handle Material
PVC
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
300
3-A Standard Compliance
Not Rated
For Media
Water
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Stop Positions
Unlimited
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
410 Stainless Steel
Connection Type
Wafer
Disc Alignment
Concentric
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.