Street Tee Brass Street Tee, 1/2 in Female NPT X 1/2 in Male NPT

  • Mfr # L2225P-8

  • Zoro # G4558075


product price:  $58.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Street Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L2225P-8
Zoro #
G4558075
UPC #
-
Country of Origin
France

Dimensions

Pipe Size - Pipe Fitting
1/2"
Fitting Length
2 21/64 in
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
2-21/64"
Pipe Size
1/2"
Thread Size
1/2"
Overall Length
2 5/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Street Tee
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Street Tee
Color
Brown
Application
Potable Water
Material Grade
C37700
Standards
SAE J530, SAE J531
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Certified Standard
California AB1953
Max. Steam Pressure
1,000 psi

Description

Street Tee, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1/2 in, Female, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.