Cross Brass Dryseal Pipe Fitting, 1/4 in Female NPT X 1/4 in Female NPT

  • Mfr # 2205P-4

  • Zoro # G4558635


product price:  $8.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2205P-4
Zoro #
G4558635
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
1 1/2 in
Pipe Fitting Length
1-1/2"
Pipe Size (Fittings)
1/4" x 1/4"
Overall Length
3/4 in
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Item
Dryseal Pipe Fitting
Basic Fitting Shape
Cross
Standards
SAE J530, SAE J531
Max. Pressure
1000 psi
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Cross
Color
Brown
Material Grade
C37700
Application
Air, Non-Potable Water
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
1,000 psi
Fitting Side D Type
NPT
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
1,000 psi
Fitting Side C Gender
Female
Fitting Side A Type
NPT
Fitting Side D Gender
Female

Description

Cross, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.