Carton Tape, Clear, 48mm x 50m, PK36

  • Mfr # 207141

  • Zoro # G4558915


product price:  $69.29
/pk 36, $1.92/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207141
Zoro #
G4558915
UPC #
140074017167
Country of Origin
United States

Dimensions

Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Thickness
1.60 mil
Length
50m
Diameter
3.85"
Width
48mm
Height
48mm
Size
48mm x 50m
Core Size
3"
Imperial Tape Width
2 in
Metric Tape Width
48 mm
Metric Tape Length
50 m
Tape Roll Diameter
3.85 in
Imperial Tape Length
55 yd

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
43 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Material
Polypropylene
Tensile Strength
36 lb./in.
Legend
No legend
Series
HP 100
Tape Tensile Strength
21 lb/in
Standards
CID A-A-1684C
Max. Tape Performance Temp.
150 Degrees F
Shear Strength
Not Rated
Adhesion Strength
43 oz./in.
Color
Clear
Shape
Continuous Roll
Tape Elongation
150 %
Performance Temp.
-20 Degrees to 150 Degrees F
Adhesive
Synthetic rubber/resin hot melt adhesive
Adhesion to Stainless Steel
43 oz/in width
Tensile (Breaking Strength)
21 lbs/in width
Temperature Range
-20 F - 150 F
Elongation
150%
Weight
0.245LB
Shelf Life
12 mo
Package Configuration
Carton
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series HP 100, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 43 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.