Line Voltage Mechanical Thermostat, Heat Only, 50 to 90F, Exposed Dial, 120/277V AC, Hardwired, 1 Pole

  • Mfr # T501ML2

  • Zoro # G4560826


product price:  $44.90
/ea

Key Features

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T501ML2
Zoro #
G4560826
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4-11/16 in
Overall Depth
1 in
Overall Width
2-15/16 in
Lead Length
6 in

Details

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
Temperature Control Range
50 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Standards
cULus Listed
Contact Rating Resistive @ 277V
19 A
Sensor Type
Bi-Metallic Spring
Contact Rating Resistive @ 240V
22 A
Contact Rating Resistive @ 120V
22 A
Number of Switches
1
Full Load Amps @ 120V AC
22 A
Differential Type
Fixed
Enclosure NEMA Rating
1
Mercury Free
Yes
Temperature Scale
Fahrenheit/Celsius
Electrical Connection Type
Hardwired
Enclosure Color
White
Housing Material
Plastic
Amperage
22 A
Minimum Control Temperature
50 Degrees F
Temperature Differential
3 Degrees F
Mounting Direction
Vertical
Number of Poles
1
Maximum Control Temperature
90 Degrees F
Full Load Amps @ 240V AC
22 A
Programming Capability
Not Programmable
Includes
Temperature Readout

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 50 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 22A, Full Load Amps @ 240VAC 22A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Switch Action Open on Rise, Number of Switches 1, Differential 3 Degrees F, Height 4-45/64 in, Width 2-29/32 in, Depth 1 in, Sensor Type Bi-Metallic Spring, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.