Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK

  • Mfr # WASB#10N8

  • Zoro # G4561864


product price:  $14.95
/pk 25, $0.60/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in
Standards
ANSI B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WASB#10N8
Zoro #
G4561864
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
13/32 in
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in
Inside Diameter
0.203 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Washer Material Grade
18-8
Color
Silver
Rockwell Hardness
B70
Thickness Tolerance
-0.014 in/ +0.005 in
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Pack Size
Small Pack
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Dimensional Standards
ANSI B18.21.1
Material Grade/Class
18-8
For Use With
Softer Materials
FDA Approved
Not FDA Approved
Washer Type
Narrow Rim
Hardness
83 HRB

Description

Narrow Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 13/32 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 1/32 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.