Kleenex 1 Ply Paper Towels, 150 Sheets
- Mfr # 1500
- Zoro # G4563968
product price:Â
$
73.69
/pk of 16, $4.61/ea
Key Features
Paper Towel Type
C-Fold Paper Towel Sheets
Ply
1 Ply
Number of Sheets
150 Sheets
Sheet Size
10.125 in x 13.15 in
Product Series
Kleenex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500
- Zoro #
- G4563968
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- C-Fold Paper Towel Sheets
- Ply
- 1 Ply
- Number of Sheets
- 150 Sheets
- Product Series
- Kleenex
- Color
- White
- Shop By
- New Products
Dimensions
- Sheet Size
- 10.125 in x 13.15 in
- Sheet Width
- 10.125 in
Description
Kimberly-Clark C-Fold White,PK16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.