Shop KLEENEX
See all product information
Create Account
Kleenex Hard Roll Paper Towels, Universal 1.75" Core, White, 600' x 6 Rolls (50606)
- Mfr # 50606
- Zoro # G0712516
product price:Â
$
79.49
/pk of 6, $13.25/ea
Key Features
Paper Towel Type
Continuous Roll
Ply
1
Material
Paper
Roll Width
8 in
Roll Length
600 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50606
- Zoro #
- G0712516
- UPC #
- 036000506006
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Continuous Roll
- Ply
- 1
- Material
- Paper
- Product Series
- Scott Essential
- Color
- White
- Compatible Mfg. Model Number
- 09995, 09996, 48857
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Proprietary/Universal
- Universal
- Green Environmental Attribute
- Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Features
- Absorbency Pockets
- Series
- Kleenex(R)
- Shell Material
- Paper
- Wire Color
- White
- Traction Material
- Paper
Dimensions
- Roll Width
- 8 in
- Roll Length
- 600 ft
- Sheet Size
- 8 in x 600 ft
- Core Dia.
- 1 3/4 in
- Sheet Length
- Continuous
- Sheet Width
- 8 in
- Package Size
- 6
- Fits Chest Size
- Absorbency Pockets
Description
Paper Towel Roll, Hardwound, White, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 600 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 40AY40, 60HW10, 60HW11, Compatible Mfg. Model Number 09995, 09996, 48857, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.