Mortise Lockset, Mechanical, Passage

  • Mfr # 8801FL AUR 613E RH

  • Zoro # G4564999


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Lockset Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8801FL AUR 613E RH
Zoro #
G4564999
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6
Series
Yale(R) 8800
Mortise / Cylindrical
Mortise
Lockset Finish
Dark Bronze
ADA Compliant
Yes
Strike Type
Curved Lip
Item
Door Lockset
Lockset Fire Rating
3 hr
Ligature Resistant
No
Number of Keys
2
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Application
Commercial
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Lockset Style
Augusta
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F01
Trim Plate Shape
Rectangular
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.