Watertight Pin & Sleeve Connector, 100 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red

  • Mfr # BRY4100C7W

  • Zoro # G4571598


product price:  $550.00
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRY4100C7W
Zoro #
G4571598
UPC #
078477838532
Country of Origin
Germany

Dimensions

For Maximum Cable Diameter
1.94 in
For Minimum Cable Diameter
0.90 in
Minimum Wire Size
3 AWG
Maximum Wire Size
1/0 AWG
Overall Length
13.57 in
Wire Size
#4 AWG to #1 AWG
Size
Standard

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Watertight
Features
Sleet Resistant
HP
30 hp
Power Indication
No
Body Material
Nylon
Body Material - Pin and Sleeve
Nylon
Shrouded
Yes
Housing Material
Composite
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
30 hp
Reverse Service
No
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Hazardous Location Specification
Not Rated
Material
PBT
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE
Dielectric Strength
Withstand 3000V AC
Environmental Conditions
IP67
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Ingress Protection
IP67
Application
High Ampacity Connections
Insulation
Insulated Body
Series
Watertight IP67
Mounting Type
Cord Mounted

Description

Watertight Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 30 hp, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 0.9 in, Grounding Grounded, Hazardous Location Specification Not Rated, Housing Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.