Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2RQ66

  • Zoro # G4574272


product price:  $36.79
/ea

Key Features

Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZ-2RQ66
Zoro #
G4574272
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.00"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Height
1.0"
Depth
0.7"
Body Height
1 in
Overall Depth
0.7 in
Body Width
1.94 in
Overall Width
1.94 in
Body Depth
0.7 in
Mounting Hole Diameter
1/8 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Max. Pretravel
0.015 in
Watertight - Snap Action Switch
No
Operating Force
9 to 13 oz
Voltage Rating
250VAC
Terminal Type
Screw
Current Rating
15a
Operating Temp. Range
-67 Degrees to 185 Degrees F
Over Travel
0.219 in
Type of Actuator
Panel Mount Plunger
Electrical Connection - Snap Action Switch
Screw
Differential Travel
0.0004 to 0.0020 in
Series
BZ
Housing Material
General Purpose Phenolic
Standards
CE, CSA, ENEC, UKCA, UL Listed
Release Force
4 ozf
Contact Form
1NO/1NC
AC Contact Rating
15 A @ 125 to 480 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Construction
Phenolic
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Operator Configuration
High Overtravel
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Differential-Travel - max
0.002 in (0.05mm) DT
Contact Rating
15A 125-480V AC 2A 600V AC 0.5A 125V DC 0.25A 250V DC
Force to Operate
13 oz (3.61N) OF
Head
Plunger
Connection
Screw Terminal
Pre-Travel - max
0.015 in (0.38mm) PT
Over-Travel
0.219 in (5.56mm) OT
Type
Basic Limit Switch
Head Action
Spring Return, Standard
Operating Temperature - Minimum
-67 Degrees F
Actuator Style
Plunger
Pretravel
0.015 in
Operating Force - Minimum
9 ozf
Operating Temperature - Maximum
185 Degrees F
Operating Force - Maximum
13 ozf
Center Mounting Hole Distance
1 in
Overtravel
0.219 in
Differential Travel - Maximum
0.002 in
Body Material
Phenolic
Differential Travel - Minimum
0.0004 in
Electrical Connection
Screw

Description

Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.