Beacon Light, Orange, LED, 24V AC/DC, 138 FPM, 4 23/32 in Dia., Bolt And Nut

  • Mfr # XVR12B05

  • Zoro # G4575313


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVR12B05
Zoro #
G4575313
UPC #
785901556299
Country of Origin
Indonesia

Dimensions

Height
150 mm
Overall Diameter
4 3/4 in
Diameter
120 mm
Overall Depth
4 3/4 in
Lead Length
400 mm

Details

Item
Beacon Light
Color
Orange
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
Flashes per Minute
138
Housing Material
ABS
Standards
CE, EN 61000-6-2, EN 61000-6-4, RoHS
Voltage
24V AC/DC
Product Type
Warning Light
Mounting
Bolt And Nut
Lens Design
Screw Clamp
Operating Temp.
-10C To +50C
Light Output
4600 Candela At 1 Meter
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rating
IP23
Operating Current
0.125 A
Control Protocol
Direct Wire
Light Operating Mode
Rotating
Operating Temperature - Maximum
50 Degrees C
Mounting Mechanism
Screw
Light Source
LED
Operating Temperature - Minimum
-10 Degrees C
Lifespan
100,000 hr
Brightness Selection
Fixed Brightness
Lamp Color
Orange
IP Rating
IP23
Lens Color
Orange
Light Intensity
4,600 cd
Operating Voltage
24V AC/DC

Description

Beacon Light, Color Orange, Lamp Type LED, Flashes per Minute 138, Light Output 4600 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source Wire, Height 150 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.