Stair Tread Cover Aluminum Silver, 48 in W x 3/32 in Thick

  • Mfr # NST103748SL0

  • Zoro # G4580204


product price:  $30.65
/ea

Key Features

Width
48 in
Material
Aluminum
Thickness
3/32 in
Installation Method
Concrete Anchor, Screws
Depth
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NST103748SL0
Zoro #
G4580204
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
3/32 in
Depth
3 3/4 in
Lip Height
1 1/8 in

Details

Item
Stair Tread Cover
Color
Silver
Material
Aluminum
Installation Method
Concrete Anchor, Screws
Tread Pattern
Perforated
Includes
(18) 3/4 in Stainless Steel Screws
Indoor/Outdoor Usage
Indoor, Outdoor
Two-Stage Installation
No
Edge Style
Round
Installation Hardware Included
Yes
Surface Design
Raised Discs
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Nose Style
Square

Description

Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes (18) 3/4 in Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread Strip, Thickness 3/32 in, Traffic Type Heavy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.