Solenoid Valve, 4-Way, 2-Position, 1/2 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting, Brass

  • Mfr # 8344G074MO

  • Zoro # G4581455


product price:  $1,256.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8344G074MO
Zoro #
G4581455
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
6-1/8 in
Overall Width
3-3/16 in
Center Line Pipe Center Size
2 in
Overall Height
5 in
Orifice Diameter
3/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
4-Way/2-Position
Coil Insulation Class
F
IP Rating
IP66
Coil Enclosure
Without Junction Box, Watertight
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Wattage
10.1 W
Operating Pressure Differential Light Oil - Minimum
10 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Water - Minimum
10 psi
Environmental Rating
Hazardous, Indoor, Outdoor
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
125 psi
Coefficient of Volume (Cv)
1.4
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Includes Seal
Yes
Fluid Temperature - Maximum
180 Degrees F

Description

The ASCO 8344G074MO is a 4-way, 2-position direct acting solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a brass body with NBR seals and is designed for controlling the flow of air, inert gases, light oil, and water. The valve supports horizontal or vertical mounting orientations and includes the coil and sealing components needed for operation. Coil enclosure is sealed to prevent water ingress, rated with Class F insulation, and designed to operate at 120V AC, 60 Hz.

Key Features:

  • Valve Design: 4-Way/2-Position with NAMUR mount type
  • Body Material: Brass construction
  • Seal Material: NBR (Buna-N)
  • Orifice Diameter: 3/8 in
  • Nominal Pipe Size: 1/2 in with NPT inlet and outlet connection type (NPTF threads)
  • Flow Coefficient (Cv): 1.4
  • Operating Pressure Differential: Minimum 10 psi and maximum 150 psi for air/inert gas; minimum 10 psi and maximum 125 psi for light oil and water
  • Maximum Fluid Temperature: 180°F
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Coil Wattage: 10.1 W
  • IP66-rated enclosure suitable for indoor and outdoor use
  • Overall Dimensions: 6-1/8 in length, 5 in height, and 3-3/16 in width
  • Includes: Coil and seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.