Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, Direct Mount, Brass

  • Mfr # 8320G176120/60,110/50DA

  • Zoro # G4583722


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320G176120/60,110/50DA
Zoro #
G4583722
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
1-13/16 in
Overall Length
1-11/16 in
Overall Width
1-13/16 in
Overall Height
3-11/16 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Valve Design
3-Way/2-Position
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
50 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Thread Type
NPT
Coefficient of Volume (Cv)
0.25
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
17.1 W
Operating Pressure Differential Water - Maximum
50 psi
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Fluid Temperature - Maximum
200 Degrees F

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.25, Operating Pressure Differential Air/Inert Gas - Maximum 50 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.