Water Pressure Regulator Valve, 2 In.

  • Mfr # 2 LF223-S

  • Zoro # G4585874


product price:  $2,166.99
/ea
Free Shipping & Returns

Key Features

Series
LF223S
Body Material
Brass
Inlet Size
2 in
Outlet Size
2 in
Length
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 LF223-S
Zoro #
G4585874
UPC #
098268816723
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Length
16 3/4 in
Height
14 1/8 in
Pipe Size
2 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in
Overall Height
14 1/8 in
Overall Width
16 3/4 in

Details

Item
Water Pressure Regulator
Series
LF223S
Body Material
Brass
Max. Temp.
160 Degrees F
Connection Type
FNPT x FNPT
Max. Pressure
300 psi
Standards
IAPMO
Pressure Adjustment Range
25 to 75 psi
Application
Commercial Use, Industrial Use
Valve Type
High Capacity
Includes
Sealed Spring Cage, Strainer
Operating Temperature - Minimum
33 Degrees F
Pilot Adjustment - Maximum
75 psi
Outlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
25 psi
For Media
Water
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Maximum
160 Degrees F

Description

Water Pressure Regulator, Series LF223S, Body Material Brass, Inlet Size 2 in, Outlet Size 2 in, Length 16 3/4 in, Height 14 1/8 in, Application Commercial Use, Industrial Use, Connection Type FIP, Pressure Adjustment Range 25 to 75 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 160 Degrees F, Pipe Size 2 in, Max. Pressure 300 psi, Standards IAPMO, Includes Sealed Spring Cage, Strainer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.