Hex Nipple Brass Hex Nipple, 1/2 in Male NPT X 1/2 in Male NPT

  • Mfr # VS216P-8

  • Zoro # G4589471


product price:  $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS216P-8
Zoro #
G4589471
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Hex Size
7/8"
Pipe Fitting Length
1-13/16"
Fitting Length
1-13/16"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Overall Length
1 3/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Standards
SAE J530, SAE J531
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Hex Nipple
Max. Pressure
1000 psi
Application
Air, Non-Potable Water
Color
Brown
Material Grade
C37700
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
Vibra-Seal(R)
Includes Seal
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
1,000 psi

Description

Hex Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.