Adapter, 2 x 1-1/2 In, 250 psi, Aluminum
Mfr # 2015-F-AL
Zoro # G4590284
product price:Â $35.89
/eaKey Features
Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Coupler Size
2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2015-F-AL
Zoro #
G4590284
UPC #
-
Country of Origin
United States
Dimensions
Coupler Size
2"
Pipe Size
1-1/2"
Coupling Size
2"
Hose Fitting Size
1 1/2 in
Plug Outside Dia.
2-31/64"
Thread Size
1-1/2"-11-1/2
Plug Length
1-7/8"
Overall Length
3-9/16"
Pipe Size - Pipe Fitting
1-1/2"
Size
2 x 1-1/2"
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 3 9/16 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2, Plug Length 1 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.