2" Male Adapter SS Spool Adapter

  • Mfr # 200-AA-SS

  • Zoro # G4591763


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type AA
Connection Type
Male Adapter x Male Adapter
Coupler Size
2" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-AA-SS
Zoro #
G4591763
UPC #
089109742967
Country of Origin
United States

Dimensions

Coupler Size
2" x 2"
Overall Length
4-1/4"
Plug Length
1-7/8"
Coupling Size
2"
Plug Outside Dia.
2 31/64 in
Size
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Spool Adapter
Body Material
316 Stainless Steel
Coupling Type
Type AA
Connection Type
Male Adapter x Male Adapter
Standards
A-A-59326B
Max. Pressure
250 psi
Fitting Type
Male Adapter x Male Adapter
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Plug
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Male Adapter
Pipe Fitting Material
316 Stainless Steel
Type
AA
Material of Construction
Stainless Steel
Connection
Adapter

Description

Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type AA, Coupling Size 2 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 4 1/4 in, Includes Locking Arm Yes, Plug Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.